This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Narrow Band 32 oz, PK6 4420-6

Premium Cotton Looped-End Wet Mop Head, Narrow Band 32 oz, PK6 (Discontinued)

  • Mfr # 4420-6
  • Zoro # G415445134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4420-6
Zoro #
G415445134
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
32 oz
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Color
White
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
32 oz
Type
Looped-End

Description

This pack of 6 Wet Mop Premium Cotton Looped-End Narrow Band 32 oz mops provides a durable and absorbent cleaning solution for your floors. These white cotton mops feature a looped-end design that helps prevent fraying and tearing, ensuring a long lifespan. The narrow band design allows for easy maneuverability in tight spaces, making them ideal for cleaning both large and small areas. With a generous 32 oz capacity, these mops effectively pick up dirt and grime, leaving your floors sparkling clean.


  • Premium cotton looped-end construction for maximum absorbency
  • Narrow band design for optimal maneuverability
  • 32 oz capacity for efficient cleaning
  • White color for a clean and professional look
  • Pack of 6 for long-lasting use
  • Durable and reusable for multiple cleanings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.