This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Wide Band 12 oz - 1 Pack 4425-1

Premium Cotton Looped-End Wet Mop Head, Wide Band 12 oz - 1 Pack (Discontinued)

  • Mfr # 4425-1
  • Zoro # G815445277
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4425-1
Zoro #
G815445277
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
12 oz
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
12 oz

Description

This premium cotton looped-end wide band mop head is a durable and effective cleaning solution. Its 12-ounce weight provides ample absorption for tackling tough messes, while the looped-end design ensures a secure fit on most standard mop handles. The wide band construction covers more surface area, allowing for quicker and more efficient cleaning.


  • Premium cotton looped-end construction for durable cleaning
  • Wide band design for effective and efficient cleaning
  • 12 oz weight for optimal absorption and cleaning power
  • Ideal for various surfaces including hardwood floors, tile, and laminate
  • One-piece design for easy handling and replacement
  • Designed for wet mopping applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.