Premium Cotton Looped-End Wet Mop Head, Wide Band 12 oz, PK12

  • Mfr # 4425

  • Zoro # G915445399


product price: $68.15
/pk 12, $5.68/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Mop Head Width
8 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4425
Zoro #
G915445399
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Size
12 oz
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
12 oz

Description

These premium cotton looped-end wide band wet mops are designed for efficient cleaning, offering a durable and absorbent solution. The 12 oz. size provides ample coverage, while the looped ends ensure secure attachment to your mop handle. This pack of 12 mops provides long-lasting cleaning power for all your household needs.


  • Premium cotton construction for exceptional absorbency and durability
  • Looped-end design for secure attachment to mop handles
  • Wide band provides increased surface area for efficient cleaning
  • 12-ounce weight provides optimal cleaning power without being overly heavy
  • Pack of 12 mop heads for long-lasting use
  • Ideal for a wide variety of cleaning applications, including hardwood floors, tile, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.