This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Wide Band 12 oz, PK6 4425-6

Premium Cotton Looped-End Wet Mop Head, Wide Band 12 oz, PK6 (Discontinued)

  • Mfr # 4425-6
  • Zoro # G415445257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4425-6
Zoro #
G415445257
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Size
12 oz
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
12 oz
Type
Looped-End

Description

Enhance your cleaning routine with this pack of six premium cotton looped-end wide band wet mops, designed for heavy-duty cleaning tasks. Each mop head features durable cotton fibers that effectively absorb and trap dirt and grime, while the looped-end design ensures secure attachment to your mop handle. With a generous 12 oz weight, these mops provide ample cleaning surface area for tackling large floors and stubborn messes.


  • Durable cotton construction for long-lasting use.
  • Wide band design for efficient cleaning.
  • Looped ends for secure attachment to mop handles.
  • 12 oz weight for optimal cleaning power.
  • Pack of 6 for convenient bulk purchase.
  • Ideal for all types of hard floors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.