This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Wide Band 14 oz No 16 - 1 Pack 4429-1

Premium Cotton Looped-End Wet Mop Head, Wide Band 14 oz No 16 - 1 Pack (Discontinued)

  • Mfr # 4429-1
  • Zoro # G115445526
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4429-1
Zoro #
G115445526
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
14 oz
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
14 oz
Type
Looped-End

Description

This premium cotton looped-end wide band mop head, weighing 14 ounces, is ideal for thorough cleaning and is designed for heavy-duty use with a generous size for efficient coverage. The looped ends ensure a secure and durable connection to your mop handle, while the high-quality cotton fibers absorb dirt and grime effectively, leaving your floors sparkling clean.


  • Premium cotton construction for effective cleaning and absorption
  • Looped-end design prevents fraying and ensures durability
  • Wide band for secure attachment to mop handles
  • 14 oz weight provides optimal cleaning power and absorbency
  • Designed for all types of floors, including hardwood, tile, and laminate
  • Single-piece mop head for convenient use and replacement
  • Ideal for commercial and residential cleaning applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.