This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Wide Band 14 oz No 16, PK12 4429

Premium Cotton Looped-End Wet Mop Head, Wide Band 14 oz No 16, PK12 (Discontinued)

  • Mfr # 4429
  • Zoro # G515445508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4429
Zoro #
G515445508
UPC #
-
Country of Origin
United States

Dimensions

Size
14 oz
Mop Head Width
8 in
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
14 oz

Description

This pack of 12 premium cotton looped-end wide band mop heads is designed for heavy-duty cleaning, featuring a durable 14-ounce construction for long-lasting use and superior absorbency. Ideal for large areas and general cleaning tasks, these mop heads deliver exceptional dirt and grime pickup while remaining gentle on surfaces.


  • Premium cotton construction for superior absorbency
  • Looped-end design prevents fraying and unraveling
  • Wide band for increased coverage and efficiency
  • 14 oz weight for heavy-duty cleaning
  • Pack of 12 for convenient bulk purchase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.