This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Wide Band 14 oz No 16, PK6 4429-6

Premium Cotton Looped-End Wet Mop Head, Wide Band 14 oz No 16, PK6 (Discontinued)

  • Mfr # 4429-6
  • Zoro # G015445152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4429-6
Zoro #
G015445152
UPC #
-
Country of Origin
United States

Dimensions

Size
14 oz
Head Length
15 in
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
14 oz
Type
Looped-End

Description

Upgrade your cleaning routine with this pack of 6 premium cotton looped-end wide band mop heads. Designed for maximum absorbency and durability, these 14oz mop heads effectively tackle dirt and grime on all types of floors, leaving them sparkling clean. The looped-end construction ensures a secure fit on most standard mop handles, providing a reliable and efficient cleaning experience.


  • Premium cotton looped-end wide band mop head for effective cleaning.
  • Durable and absorbent for superior dirt and moisture pickup.
  • Designed for use with standard mop handles (not included).
  • Pack of 6 mop heads for long-lasting cleaning performance.
  • Ideal for cleaning all types of hard floor surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.