Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Wide Band 16 oz - 1 Pack 4426-1

Premium Cotton Looped-End Wet Mop Head, Wide Band 16 oz - 1 Pack (Discontinued)

  • Mfr # 4426-1
  • Zoro # G015445343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4426-1
Zoro #
G015445343
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Head Length
15 in
Size
16 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
16 oz

Description

This Wet Mop Premium Cotton Looped-End Wide Band 16 oz - 1 Piece mop head is ideal for cleaning floors and surfaces. It features a durable cotton construction with looped ends for superior dirt and grime pickup. The wide band design ensures maximum surface contact for efficient cleaning, while the 16 oz weight provides optimal water absorption and release.


  • Premium cotton for exceptional absorbency and durability
  • Looped-end design provides a secure and easy attachment to most mops
  • Wide band provides greater surface area for faster and more efficient cleaning
  • 16 oz weight provides optimal water holding capacity
  • Reusable and washable for multiple cleaning uses
  • Ideal for various cleaning tasks around the home or office
  • Suitable for use on all types of hard-surface floors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.