This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Wide Band 16 oz No 20 - 1 Pack 4430-1

Premium Cotton Looped-End Wet Mop Head, Wide Band 16 oz No 20 - 1 Pack (Discontinued)

  • Mfr # 4430-1
  • Zoro # G015445169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4430-1
Zoro #
G015445169
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Size
16 oz
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
16 oz

Description

This premium cotton looped-end wide band wet mop head is perfect for heavy-duty cleaning tasks. With its durable construction and generous 16-ounce capacity, it absorbs and removes dirt and grime effectively, leaving your floors sparkling clean. The looped-end design ensures a secure fit on your mop handle, while the wide band provides excellent coverage for faster cleaning.


  • Durable cotton construction
  • Wide band for maximum absorbency
  • Looped end for secure attachment
  • Ideal for wet cleaning
  • 16 ounces of cleaning power
  • Easy to wring and clean
  • Suitable for all types of floors
  • Machine washable for repeated use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.