This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Wide Band 16 oz No 20, PK12 4430

Premium Cotton Looped-End Wet Mop Head, Wide Band 16 oz No 20, PK12 (Discontinued)

  • Mfr # 4430
  • Zoro # G015445183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4430
Zoro #
G015445183
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
16 oz
Head Length
15 in
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
16 oz

Description

This pack of 12 Wet Mop Premium Cotton Looped-End Wide Band 16 oz # 20 mop heads is perfect for cleaning all types of floors, from hardwood to tile. Made from high-quality cotton, these mops are durable and absorbent, making them ideal for removing dirt, dust, and grime. The looped-end design helps to prevent fraying and ensures that the mop head stays securely attached to your mop handle. These mops are also easy to clean and reuse, making them an environmentally friendly choice.


  • Premium Cotton looped-end mop head.
  • Ideal for daily cleaning.
  • Durable wide band provides long-lasting use.
  • Heavy duty 16 oz. size for efficient cleaning.
  • Economical 12-pack for bulk savings.
  • Provides long-lasting durability and superior absorption.
  • Effective for wet and damp mopping applications.
  • Compatible with standard mop handles.
  • Reusable and washable for multiple uses.
  • Non-scratching and gentle on floors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.