This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Wide Band 16 oz No 20, PK6 4430-6

Premium Cotton Looped-End Wet Mop Head, Wide Band 16 oz No 20, PK6 (Discontinued)

  • Mfr # 4430-6
  • Zoro # G015444988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4430-6
Zoro #
G015444988
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz
Head Length
15 in
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz
Type
Looped-End

Description

These premium cotton looped-end wide band mop heads are designed for effective cleaning and durability. The 16 oz. size and pack of 6 ensures ample supply for your cleaning needs. Their looped-end design provides a wider cleaning surface for efficient dirt and grime removal, while the high-quality cotton absorbs liquids readily. Perfect for all your wet mopping tasks.


  • Premium cotton looped-end construction for superior absorption and durability.
  • Wide band design provides excellent coverage and cleaning power.
  • 16 oz. size for heavy-duty cleaning tasks.
  • Pack of 6 for long-lasting use.
  • Perfect for cleaning floors, walls, and other surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.