Premium Cotton Looped-End Wet Mop Head, Wide Band 16 oz, PK12

  • Mfr # 4426

  • Zoro # G015445275


product price:  $100.99
/pk 12, $8.42/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Type
Looped-End
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4426
Zoro #
G015445275
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Mop Head Width
8 in
Size
16 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
16 oz

Description

This premium cotton looped-end wide band wet mop head is ideal for general cleaning tasks, offering superior absorbency and durability. Made with high-quality cotton, this 16 oz mop head effectively picks up dirt, dust, and grime, leaving your floors sparkling clean. The looped-end design provides extra strength and prevents unraveling, while the wide band ensures maximum coverage for efficient cleaning. Sold in a pack of 12, these mop heads are perfect for busy households and commercial settings.


  • Premium cotton construction for durability and absorbency.
  • Looped-end design for secure attachment to mop handles.
  • Wide band for increased cleaning coverage.
  • 16 oz weight for optimal cleaning capacity.
  • Pack of 12 for convenient bulk purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.