This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Wide Band 16 oz, PK6 4426-6

Premium Cotton Looped-End Wet Mop Head, Wide Band 16 oz, PK6 (Discontinued)

  • Mfr # 4426-6
  • Zoro # G315445258
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4426-6
Zoro #
G315445258
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
16 oz
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
16 oz

Description

Enhance your cleaning routine with this premium pack of 6 Wet Mop heads. Crafted from high-quality cotton, each looped-end wide band mop head boasts exceptional absorbency and durability. Their generous 16-ounce size ensures ample surface coverage, effectively tackling dirt and grime on floors, while their looped ends guarantee a secure fit on most standard mop handles.


  • Premium cotton for superior absorbency
  • Looped-end design prevents unraveling
  • Wide band for increased cleaning surface
  • 16 oz. weight for effective cleaning
  • Pack of 6 for long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.