This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Wide Band 20 oz No 24 - 1 Pack 4431-1

Premium Cotton Looped-End Wet Mop Head, Wide Band 20 oz No 24 - 1 Pack (Discontinued)

  • Mfr # 4431-1
  • Zoro # G615445125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4431-1
Zoro #
G615445125
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Mop Head Width
8 in
Size
20 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
20 oz

Description

The Wet Mop Premium Cotton Looped-End Wide Band 20 oz # 24 is a high-quality mop head designed for professional cleaning. Featuring a durable cotton construction with a looped-end design, this wide-band mop head provides excellent cleaning power and absorbency. Its 20-ounce weight allows for effective dirt and grime removal, making it ideal for various cleaning tasks in commercial and residential settings.


  • Premium cotton construction for exceptional absorbency and durability
  • Looped-end design ensures secure attachment to your mop handle
  • Wide band provides a larger cleaning surface for efficient scrubbing
  • 20 oz weight capacity allows for generous cleaning solution usage
  • Single-piece design for convenient and hassle-free cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.