This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Wide Band 20 oz No 24, PK6 4431-6

Premium Cotton Looped-End Wet Mop Head, Wide Band 20 oz No 24, PK6 (Discontinued)

  • Mfr # 4431-6
  • Zoro # G715445117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4431-6
Zoro #
G715445117
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Size
20 oz
Head Length
15 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz
Type
Looped-End

Description

Enhance your cleaning routine with this premium cotton looped-end wide band wet mop head. This pack of 6, 20 oz mops, features durable construction with a generous size to tackle larger areas with ease. Its looped-end design provides excellent absorption and dirt pickup, making it ideal for various cleaning tasks, leaving your floors sparkling clean.


  • Premium cotton construction for superior cleaning and durability
  • Looped-end design for secure attachment to mop handles
  • Wide band for maximum surface area coverage
  • 20 oz capacity for ample cleaning solution
  • Pack of 6 for long-lasting use
  • Effective for cleaning floors, countertops, and other surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.