
Premium Cotton Looped-End Wet Mop Head, Wide Band 24 oz - 1 Pack
Mfr # 4427-1
Zoro # G915445573
product price: $13.99
/eaKey Features
Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Head Length
15 in
Type
Looped-End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4427-1
Zoro #
G915445573
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Head Length
15 in
Mop Head Width
8 in
Size
24 oz
Details
Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
24 oz
Type
Looped-End
Description
This premium cotton looped-end wide band wet mop head is perfect for cleaning a variety of surfaces. With its durable construction and generous 24oz capacity, this mop head can handle even the toughest messes. The looped-end design helps to effectively absorb dirt and grime, while the wide band provides increased coverage and efficiency.
- Premium looped-end cotton provides excellent absorbency and durability
- Wide band design ensures a consistent and effective cleaning action
- 24 oz capacity for ample cleaning solution
- Reusable and washable for long-lasting performance
- Ideal for all hard floor surfaces, including tile, wood, and laminate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.