Premium Cotton Looped-End Wet Mop Head, Wide Band 24 oz, PK12

  • Mfr # 4427

  • Zoro # G915445191


product price: $150.99
/pk 12, $12.58/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Type
Looped-End
Size
24 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4427
Zoro #
G915445191
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
24 oz
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
24 oz
Type
Looped-End

Description

This pack of 12 Wet Mop Premium Cotton Looped-End Wide Band mop heads features durable, high-quality cotton construction designed for effective cleaning. The looped-end design ensures secure attachment to your mop handle, while the wide band provides ample surface area for cleaning floors. With a generous 24-ounce capacity, these mops are ideal for tackling even the toughest messes.


  • Premium cotton construction for absorbency and durability.
  • Looped-end design prevents fraying and ensures a secure fit.
  • Wide band provides ample surface area for cleaning.
  • 24 oz capacity holds plenty of cleaning solution.
  • Pack of 12 provides a cost-effective solution for frequent cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.