This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Wide Band 24 oz, PK6 4427-6

Premium Cotton Looped-End Wet Mop Head, Wide Band 24 oz, PK6 (Discontinued)

  • Mfr # 4427-6
  • Zoro # G015445565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4427-6
Zoro #
G015445565
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
24 oz
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
24 oz
Type
Looped-End

Description

These premium cotton looped-end wide band mop heads are designed for efficient cleaning, featuring durable, absorbent cotton fibers that effectively pick up dirt and grime. Each mop head holds 24 oz of cleaning solution, providing ample coverage for larger areas. Sold in a pack of 6, these mop heads are perfect for any household or commercial cleaning needs.


  • Premium cotton construction for effective cleaning
  • Looped-end design for secure attachment to mop handle
  • Wide band provides increased surface area for cleaning
  • 24 oz capacity for efficient cleaning
  • Pack of 6 for convenient supply
  • Durable and reusable for multiple cleaning sessions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.