This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Wide Band 28 oz No 32 - 1 Pack 4432-1

Premium Cotton Looped-End Wet Mop Head, Wide Band 28 oz No 32 - 1 Pack (Discontinued)

  • Mfr # 4432-1
  • Zoro # G715445384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4432-1
Zoro #
G715445384
UPC #
-
Country of Origin
United States

Dimensions

Size
28 oz
Mop Head Width
8 in
Head Length
15 in
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
28 oz

Description

This Wet Mop Premium Cotton Looped-End Wide Band is a durable and absorbent cleaning solution, featuring a 28oz #32 wide band construction for efficient floor cleaning. The looped-end design provides secure attachment to your mop handle, while the premium cotton material effectively picks up dirt and grime. Its wide band ensures broader coverage and quicker cleaning times, making it perfect for all your cleaning needs.


  • Premium quality cotton mop head for superior cleaning and absorption
  • Looped-end design for secure attachment to most mop handles
  • Wide band for maximum coverage and efficiency
  • 28 oz. weight provides optimal cleaning power and durability
  • 1-piece mop head for easy use and disposal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.