This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Wide Band 28 oz No 32, PK12 4432

Premium Cotton Looped-End Wet Mop Head, Wide Band 28 oz No 32, PK12 (Discontinued)

  • Mfr # 4432
  • Zoro # G815445017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4432
Zoro #
G815445017
UPC #
-
Country of Origin
United States

Dimensions

Size
28 oz
Head Length
15 in
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
28 oz
Type
Looped-End

Description

This pack of 12 Wet Mop Premium Cotton Looped-End Wide Band mop heads offers superior cleaning power with their durable cotton construction. Each head features a wide band design for effective cleaning coverage and looped ends for secure attachment to your mop handle. The 28-ounce weight provides excellent absorbency, allowing you to tackle tough messes with ease.


  • Premium cotton construction for superior absorbency and durability
  • Looped-end design for secure attachment to mop handles
  • Wide band for efficient cleaning coverage
  • 28 oz weight for optimal cleaning performance
  • Pack of 12 for value and convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.