This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Wide Band 28 oz No 32, PK6 4432-6

Premium Cotton Looped-End Wet Mop Head, Wide Band 28 oz No 32, PK6 (Discontinued)

  • Mfr # 4432-6
  • Zoro # G515445379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4432-6
Zoro #
G515445379
UPC #
-
Country of Origin
United States

Dimensions

Size
28 oz
Depth
1 in
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
28 oz

Description

This pack of six Wet Mop Premium Cotton Looped-End Wide Band 28 oz# 32 mop heads features durable, high-quality cotton for effective cleaning and absorbent performance. The wide band design ensures a larger cleaning surface area, making it ideal for tackling spills, dust, and dirt. The looped-end construction provides a secure and reliable connection to your mop handle. These reusable mop heads are a great choice for both home and commercial cleaning applications.


  • Premium cotton construction for durability and absorbency
  • Looped-end design for secure attachment to mop handles
  • Wide band for increased coverage and cleaning efficiency
  • 28 oz weight for optimal water absorption and cleaning power
  • Pack of 6 for value and convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.