This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Wide Band 32 oz - 1 Pack 4428-1

Premium Cotton Looped-End Wet Mop Head, Wide Band 32 oz - 1 Pack (Discontinued)

  • Mfr # 4428-1
  • Zoro # G115445632
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4428-1
Zoro #
G115445632
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz
Depth
1 in
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
32 oz
Type
Looped-End

Description

This Wet Mop Premium Cotton Looped-End Wide Band 32 oz - 1 Piece is a high-quality mop head designed for effective cleaning. Made with premium cotton, it offers excellent absorbency and durability. The looped-end design ensures a secure fit on your mop handle, while the wide band provides increased coverage for faster cleaning. With a generous 32 oz capacity, this mop head is perfect for tackling spills, messes, and general cleaning tasks.


  • Premium cotton for absorbent and effective cleaning
  • Looped-end design for secure attachment to mop handles
  • Wide band for optimal cleaning coverage
  • 32 oz capacity for ample cleaning solution
  • Durable and reusable for long-lasting performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.