Premium Cotton Looped-End Wet Mop Head, Wide Band 32 oz, PK12

  • Mfr # 4428

  • Zoro # G515445669


product price: $201.99
/pk 12, $16.83/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Mop Head Width
8 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4428
Zoro #
G515445669
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Size
32 oz
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
32 oz

Description

This pack of 12 Wet Mop Premium Cotton Looped-End Wide Band 32 oz mop heads provides you with an effective and reliable cleaning solution for your home or workplace. Made with premium cotton, these looped-end mop heads offer superior absorbency and cleaning power. The wide band design provides excellent coverage, ensuring a thorough clean with every swipe. These reusable mop heads are durable and long-lasting, offering excellent value for your money.


  • Premium Cotton Looped-End Wide Band for superior cleaning
  • 32 oz capacity for maximum absorbency
  • Durable construction for long-lasting use
  • Pack of 12 for economical value
  • Perfect for cleaning all types of floors
  • Easy to wring and rinse
  • Machine washable for convenient care
  • Eco-friendly alternative to disposable mops

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.