This item is Discontinued.

Bsl Premium Cotton Looped-End Wet Mop Head, Wide Band 32 oz, PK6 4428-6

Premium Cotton Looped-End Wet Mop Head, Wide Band 32 oz, PK6 (Discontinued)

  • Mfr # 4428-6
  • Zoro # G515445515
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4428-6
Zoro #
G515445515
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Size
32 oz
Head Length
15 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Type
Looped-End
Dry Weight
32 oz

Description

This pack of 6 premium cotton looped-end wide band mop heads provides exceptional cleaning power for all your floor cleaning needs. The wide band design ensures efficient and thorough cleaning, while the looped-end construction helps to trap dirt and grime. Made from durable and absorbent cotton, these mop heads are designed for long-lasting use and easy laundering.


  • Premium cotton construction for effective cleaning and long-lasting durability.
  • Looped-end design provides secure attachment to your mop handle.
  • Wide band allows for broader coverage and efficient cleaning.
  • 32-ounce capacity for ample cleaning solution.
  • Pack of 6 provides value and convenience for your cleaning needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.