Zoro Homepage

Rayon Lay Flat Mop Head with Plastic Male Connector 16 oz - 1 Pack

  • Mfr # 5352-1

  • Zoro # G715445353


product price: $15.99
/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Mop Head Width
8 in
Type
Lay Flat
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5352-1
Zoro #
G715445353
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Head Length
15 in
Size
16 oz

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
16 oz
Type
Lay Flat

Description

This Rayon Lay Flat Mop Head is a versatile and durable cleaning solution featuring a plastic male connector for compatibility with standard mop handles. Designed for efficient cleaning, the mop head absorbs liquids effectively and leaves your floors sparkling clean. It comes in a single piece and boasts a generous 16-ounce capacity, allowing for thorough cleaning sessions without the need for constant refills.


  • Rayon material for excellent cleaning and absorption
  • Flat design for reaching under and around furniture
  • Lay flat design for optimal surface contact
  • Plastic male connector for easy attachment to mop handle
  • 16 oz capacity for large cleaning jobs
  • Single piece for convenient use and storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.