Zoro Homepage

Rayon Lay Flat Mop Head with Plastic Male Connector 16 oz, PK12

  • Mfr # 5352

  • Zoro # G715445377


product price: $172.99
/pk 12, $14.42/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Type
Lay Flat
Depth
1 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5352
Zoro #
G715445377
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
16 oz

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Lay Flat
Dry Weight
16 oz

Description

This pack of 12 rayon lay flat mop heads is perfect for cleaning any surface. Each head features a plastic male connector, making it compatible with most standard mop handles. The rayon fibers are highly absorbent and durable, making them ideal for picking up dirt, dust, and grime. These mop heads are also easy to wring out and wash, making them a reusable and economical choice for your cleaning needs.


  • Durable Rayon fibers for effective cleaning
  • Flat design for easy maneuvering under furniture
  • Plastic male connector fits standard mop handles
  • 16 oz capacity for optimal cleaning solution absorption
  • Pack of 12 for convenient refills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.