Zoro Homepage

Rayon Lay Flat Mop Head with Plastic Male Connector 16 oz, PK6

  • Mfr # 5352-6

  • Zoro # G615445354


product price: $91.29
/pk 6, $15.22/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Head Length
15 in
Size
16 oz
Type
Lay Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5352-6
Zoro #
G615445354
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
16 oz
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Lay Flat
Dry Weight
16 oz

Description

This pack of 6 rayon lay flat mop heads with plastic male connectors are perfect for a variety of cleaning tasks. The lay-flat design allows for optimal coverage and efficient cleaning, while the 16 oz capacity provides ample room for cleaning solution. The durable rayon material is absorbent and long-lasting, making this an ideal choice for both residential and commercial cleaning applications.


  • Rayon fibers absorb and hold large amounts of cleaning solution.
  • Flat design allows for easier access to hard-to-reach areas.
  • Durable and long-lasting for frequent use.
  • Compatible with standard mop handles with a male connector.
  • Easy to wring and rinse for convenient cleaning.
  • Pack of 6 provides an economical solution for your cleaning needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.