Zoro Homepage

Rayon Lay Flat Mop Head with Plastic Male Connector 20 oz - 1 Pack

  • Mfr # 5353-1

  • Zoro # G815445437


product price: $19.99
/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Size
20 oz
Depth
1 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5353-1
Zoro #
G815445437
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz
Depth
1 in
Mop Head Width
8 in
Head Length
15 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
20 oz
Type
Lay Flat

Description

This Rayon Lay Flat Mop Head features a durable plastic male connector and holds 20oz of cleaning solution, making it perfect for effectively cleaning floors with a lay-flat design that reaches into tight corners and under furniture.


  • Rayon material for effective dirt and dust pick-up
  • Lay flat design provides excellent coverage
  • Plastic male connector for compatibility with standard mop handles
  • 20 oz capacity for optimal cleaning solution absorption
  • Durable and long-lasting construction
  • Single piece package for convenience
  • Perfect for various cleaning tasks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.