Zoro Homepage

Rayon Lay Flat Mop Head with Plastic Male Connector 20 oz, PK12

  • Mfr # 5353

  • Zoro # G815445383


product price: $215.99
/pk 12, $18.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Depth
1 in
Type
Lay Flat
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5353
Zoro #
G815445383
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Size
20 oz
Mop Head Width
8 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Lay Flat
Dry Weight
20 oz

Description

This pack of 12 Rayon Lay Flat Mop Heads with Plastic Male Connectors are perfect for your cleaning needs. The 20 oz capacity of each head allows for efficient and thorough cleaning, while the lay-flat design provides excellent coverage and cleaning power. The durable plastic male connectors ensure a secure fit on most standard mop handles.


  • Lay flat design: Allows for maximum surface contact and cleaning efficiency.
  • Rayon material: Absorbent and durable for effective cleaning.
  • Plastic male connector: Securely attaches to your mop handle.
  • 20 oz capacity: Holds plenty of cleaning solution.
  • Pack of 12: Provides an ample supply for your cleaning needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.