Zoro Homepage

Rayon Lay Flat Mop Head with Plastic Male Connector 20 oz, PK6

  • Mfr # 5353-6

  • Zoro # G315445388


product price: $113.99
/pk 6, $19.00/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Mop Head Width
8 in
Size
20 oz
Type
Lay Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5353-6
Zoro #
G315445388
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Size
20 oz
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
20 oz
Type
Lay Flat

Description

This pack of 6 Rayon Lay Flat Mop Heads with Plastic Male Connectors is perfect for your cleaning needs. Each 20 oz mop head is designed for effective cleaning on various surfaces, providing excellent dirt and dust pick-up. The lay flat design ensures even coverage, while the plastic connector ensures compatibility with standard mop handles.


  • Rayon for exceptional absorbency and durability
  • Lay-flat design for optimal surface contact
  • Plastic male connector compatible with standard mop handles
  • 20 oz. capacity for effective cleaning
  • Pack of 6 for long-lasting use
  • Ideal for a wide range of cleaning applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.