Zoro Homepage

Rayon Lay Flat Mop Head with Plastic Male Connector 24 oz - 1 Pack

  • Mfr # 5354-1

  • Zoro # G315445234


product price: $23.99
/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Type
Lay Flat
Mop Head Width
8 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5354-1
Zoro #
G315445234
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Size
24 oz
Depth
1 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Type
Lay Flat
Dry Weight
24 oz

Description

This Rayon Lay Flat Mop Head with a Plastic Male Connector is ideal for cleaning various surfaces. The absorbent rayon fibers effectively pick up dirt, dust, and spills, while the lay-flat design allows for easy maneuverability around furniture and tight spaces. The 24-ounce capacity provides ample room for cleaning solution, and the secure plastic male connector ensures compatibility with standard mop handles.


  • Durable rayon fibers for effective cleaning
  • Lay-flat design for maximized surface contact
  • Plastic male connector for secure attachment to mop handle
  • 24 oz capacity for ample cleaning solution
  • Easy to wring out and rinse
  • Reusable and washable for long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.