Zoro Homepage

Rayon Lay Flat Mop Head with Plastic Male Connector 24 oz, PK12

  • Mfr # 5354

  • Zoro # G015445299


product price: $259.99
/pk 12, $21.67/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Head Length
15 in
Depth
1 in
Size
24 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5354
Zoro #
G015445299
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Depth
1 in
Size
24 oz
Mop Head Width
8 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
24 oz
Type
Lay Flat

Description

These Rayon Lay Flat Mop Heads are designed for efficient cleaning and are compatible with standard plastic male connector mop handles. Each head holds 24 oz of cleaning solution and is made of absorbent, durable rayon fibers for effective dirt and grime removal. This pack of 12 heads offers a cost-effective and reliable solution for your cleaning needs.


  • Made from Rayon for excellent absorbency and durability
  • Lay flat design for efficient cleaning
  • Plastic male connector for secure attachment to mop handles
  • 24 oz capacity for ample cleaning solution
  • Pack of 12 for economical value
  • Ideal for general cleaning applications
  • Disposable for convenience and hygiene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.