Zoro Homepage

Rayon Lay Flat Mop Head with Plastic Male Connector 24 oz, PK6

  • Mfr # 5354-6

  • Zoro # G915445276


product price: $136.99
/pk 6, $22.83/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Head Length
15 in
Size
24 oz
Type
Lay Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5354-6
Zoro #
G915445276
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
24 oz
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
24 oz
Type
Lay Flat

Description

This pack of 6 Rayon Lay Flat Mop Heads with Plastic Male Connectors are ideal for cleaning a variety of surfaces. Each head holds 24 oz of cleaning solution, offering superior cleaning power and coverage. The lay-flat design allows for easier maneuverability and deep cleaning, making it perfect for both home and commercial use.


  • Made of durable, absorbent rayon
  • Lay-flat design for efficient cleaning
  • Plastic male connector for easy attachment to mop handle
  • 24 oz capacity for optimal cleaning solution absorption
  • Pack of 6 for long-lasting cleaning needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.