Zoro Homepage

Recycled White Terry Towel Rags Mixed Sizes - 10 lb.

  • Mfr # 3819-10L

  • Zoro # G415445103


product price: $17.95
/ea

Key Features

Material
Cotton
Size
10 lb.
Cleaning Cloth Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3819-10L
Zoro #
G415445103
UPC #
-
Country of Origin
United States

Dimensions

Size
10 lb.

Details

Material
Cotton
Cleaning Cloth Color
White

Description

These Recycled White Terry Towel Rags are a versatile and sustainable cleaning solution, perfect for all your household cleaning needs. This 10-lb bulk bag contains a mix of sizes of soft, absorbent white terry cloth rags, all made from recycled materials. They are ideal for wiping up spills, cleaning surfaces, drying dishes, and more, while reducing your environmental impact.


  • Soft and absorbent for effective cleaning
  • Made from recycled materials
  • Mixed sizes for versatility
  • Great for everyday cleaning tasks
  • Durable and reusable
  • 10 lb. bulk pack for long-lasting use
  • White color for a clean look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.