Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regular Screw-on Premium Cotton Mop Head, 16 oz - 1 Pack

  • Mfr # 5560-1

  • Zoro # G115445397


product price: $14.59
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Size
16 oz
Mop Head Width
8 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5560-1
Zoro #
G115445397
UPC #
-
Country of Origin
United States

Dimensions

Size
16 oz
Mop Head Width
8 in
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz

Description

This Regular Screw-On Cotton Premium 16 oz Mop Head is a heavy-duty, reusable option for your cleaning needs. Crafted from high-quality cotton, this mop head offers excellent absorbency and durability for effective cleaning on various surfaces. The screw-on design ensures a secure fit on standard mop handles, providing a comfortable and efficient cleaning experience. Its 16 oz capacity allows for ample cleaning solution absorption, making it ideal for tackling even the toughest messes.


  • Premium 16 oz 1 Piece.
  • Durable cotton mop head for effective cleaning.
  • Designed for regular screw-on mop handles.
  • Ideal for all types of hard floor surfaces.
  • Provides excellent cleaning power and absorbency.
  • Washable and reusable for long-lasting use.
  • Made from premium cotton for exceptional cleaning results.
  • 16 oz size offers ample surface area for cleaning.
  • 1 Piece pack provides convenience for individual use.
  • Perfect for everyday cleaning tasks and heavy-duty cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.