Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regular Screw-on Premium Cotton Mop Head, 16 oz, PK12

  • Mfr # 5560

  • Zoro # G615445019


product price: $157.99
/pk 12, $13.17/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Head Length
15 in
Size
16 oz
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5560
Zoro #
G615445019
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
16 oz
Depth
1 in
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz

Description

Our Regular Screw-On Cotton Premium 16 oz mop heads are the perfect choice for cleaning up spills, dirt, and grime. Made from high-quality cotton, these mop heads are durable and absorbent, making them ideal for all types of floors. The 16 oz size provides plenty of coverage, while the screw-on design makes them easy to attach and remove. This pack of 12 ensures you'll always have a clean mop head on hand, making cleaning a breeze.


  • Durable cotton mop head for reliable cleaning
  • Screw-on design for easy attachment to mop handles
  • Premium quality for a superior cleaning experience
  • 16 oz size provides ample surface area for cleaning
  • Pack of 12 for long-lasting cleaning solutions
  • Effective for a wide range of cleaning needs
  • Absorbent and washable for multiple uses
  • Ideal for both wet and dry mopping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.