Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regular Screw-on Premium Cotton Mop Head, 16 oz, PK6

  • Mfr # 5560-6

  • Zoro # G415445356


product price: $83.15
/pk 6, $13.86/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Size
16 oz
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5560-6
Zoro #
G415445356
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
16 oz
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
16 oz

Description

This pack of six premium 16 oz screw-on cotton mop heads is perfect for any cleaning task. Made from durable and absorbent cotton, these mop heads are designed to easily remove dirt, grime, and dust from all types of floors. Their screw-on design makes them compatible with most standard mop handles, making them a convenient and efficient choice for your cleaning needs.


  • Premium cotton construction for effective cleaning
  • Screw-on design for secure attachment to your mop handle
  • Durable and long-lasting for multiple uses
  • 16-ounce capacity for ample cleaning solution
  • Pack of 6 for convenient replacement and multi-surface cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.