Zoro Homepage

Regular Screw-on Premium Cotton Mop Head, 20 oz - 1 Pack

  • Mfr # 5561-1

  • Zoro # G315445432


product price: $15.25
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Size
20 oz
Depth
1 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5561-1
Zoro #
G315445432
UPC #
-
Country of Origin
United States

Dimensions

Size
20 oz
Depth
1 in
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz

Description

This premium cotton mop head is designed for efficient cleaning, boasting a 20 oz capacity for ample cleaning solution absorption. It features a standard screw-on design, ensuring compatibility with most mop handles for convenient use. Made from high-quality cotton, this mop head provides exceptional dirt and grime pickup while remaining gentle on surfaces.


  • Durable and long-lasting cotton mop head
  • Designed for use with standard screw-on mop handles
  • Absorbent and effective for cleaning floors
  • 20 ounce size provides ample cleaning power
  • Single piece for convenient replacement
  • Ideal for general cleaning tasks
  • Made from high-quality cotton
  • Easy to attach and detach
  • Effective for picking up dirt and debris
  • Environmentally friendly material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.