Zoro Homepage

Regular Screw-on Premium Cotton Mop Head, 20 oz, PK12

  • Mfr # 5561

  • Zoro # G815445314


product price: $164.99
/pk 12, $13.75/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Size
20 oz
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5561
Zoro #
G815445314
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Size
20 oz
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz

Description

Upgrade your cleaning routine with our premium 20 oz screw-on cotton mop heads, perfect for tackling everyday messes. This pack of 12 durable and absorbent mop heads is designed to be compatible with standard screw-on mop handles, making them a convenient and cost-effective solution for your cleaning needs. Each mop head is made from high-quality cotton fibers that effectively capture dirt, dust, and grime while being gentle on your floors.


  • Premium cotton mop head for superior cleaning
  • Screw-on design for easy and secure attachment
  • Durable and absorbent for efficient cleaning
  • 20 oz capacity for larger areas
  • Pack of 12 for long-lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.