Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regular Screw-on Premium Cotton Mop Head, 20 oz, PK6

  • Mfr # 5561-6

  • Zoro # G815445444


product price: $86.99
/pk 6, $14.50/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Depth
1 in
Head Length
15 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5561-6
Zoro #
G815445444
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Mop Head Width
8 in
Size
20 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
20 oz

Description

Keep your floors sparkling clean with these premium, screw-on cotton mop heads. This pack of 6, 20 oz mop heads are made from high-quality cotton that is designed to absorb and hold onto dirt and grime, leaving your floors streak-free. The screw-on design makes them easy to attach and detach from most standard mop handles, saving you time and effort. These durable and absorbent mop heads are perfect for all types of floors, including hardwood, tile, and laminate.


  • Premium Cotton for effective cleaning
  • 20 oz capacity for large areas
  • Secure screw-on design for durability
  • Pack of 6 for long-lasting use
  • Regular design for everyday cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.