Zoro Homepage

Regular Screw-on Premium Cotton Mop Head, 24 oz - 1 Pack

  • Mfr # 5562-1

  • Zoro # G115445250


product price: $19.35
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Head Length
15 in
Depth
1 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5562-1
Zoro #
G115445250
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Depth
1 in
Mop Head Width
8 in
Size
24 oz

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
24 oz

Description

This Regular Screw-On Cotton Premium 24 oz mop head is perfect for cleaning your floors. Its premium cotton construction is designed for durability and absorbency, making it ideal for tackling dirt and grime. The screw-on design ensures a secure fit to your mop handle, while the generous 24-ounce size provides ample surface area for effective cleaning. This single-piece mop head is a reliable and economical choice for maintaining a clean and hygienic home.


  • Premium cotton mop head for a deep clean
  • Secure screw-on design for a durable fit
  • Durable construction for long-lasting use
  • Perfect for various cleaning applications
  • 24 oz size for ample coverage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.