Zoro Homepage

Regular Screw-on Premium Cotton Mop Head, 24 oz, PK12

  • Mfr # 5562

  • Zoro # G715445315


product price: $208.99
/pk 12, $17.42/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Size
24 oz
Mop Head Width
8 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5562
Zoro #
G715445315
UPC #
-
Country of Origin
United States

Dimensions

Size
24 oz
Mop Head Width
8 in
Depth
1 in
Head Length
15 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
24 oz

Description

These premium cotton mop heads are designed for effective cleaning and are compatible with standard screw-on mops. Each head is made from high-quality, durable cotton that absorbs liquids quickly and efficiently, leaving your floors sparkling clean. With a generous 24-ounce capacity, each head can tackle large areas before needing to be replaced. This pack of 12 provides you with a long-lasting supply of cleaning power for your home.


  • Premium cotton construction for superior cleaning
  • Large 24 oz capacity for extended cleaning sessions
  • Screw-on design for secure attachment to mops
  • Pack of 12 for convenient multi-pack value
  • Regular thread compatibility with most mop handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.