Zoro Homepage

Regular Screw-on Premium Cotton Mop Head, 24 oz, PK6

  • Mfr # 5562-6

  • Zoro # G615445187


product price: $109.99
/pk 6, $18.33/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Wet
Size
24 oz
Head Length
15 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5562-6
Zoro #
G615445187
UPC #
-
Country of Origin
United States

Dimensions

Size
24 oz
Head Length
15 in
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Material
Cotton
Mop Type
Wet
Dry Weight
24 oz

Description

This pack of six premium, 24-ounce screw-on cotton mop heads offers an effective and durable cleaning solution for your floors. Made from high-quality cotton, these mop heads are designed to absorb dirt and grime efficiently, leaving your surfaces sparkling clean. The screw-on design ensures a secure and reliable fit on standard mop handles, making them ideal for both residential and commercial cleaning applications.


  • Premium cotton construction for durable and absorbent cleaning
  • 24-ounce capacity for ample cleaning solution
  • Screw-on design for easy attachment to mops
  • Pack of 6 for convenient refills
  • Ideal for all hard-floor cleaning needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.