Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regular Screw-on Rayon Mop Head, 16 oz - 1 Pack

  • Mfr # 5563-1

  • Zoro # G615445262


product price: $14.75
/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Depth
1 in
Mop Head Width
8 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5563-1
Zoro #
G615445262
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Mop Head Width
8 in
Head Length
15 in
Size
16 oz

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
16 oz

Description

This Regular Screw-On Rayon 16 oz Mop Head is perfect for your cleaning needs. It features a durable rayon construction for superior absorbency and cleaning power, and its screw-on design ensures a secure fit on standard mop handles. The 16-ounce size provides ample cleaning surface for tackling even the toughest messes.


  • Durable rayon construction for effective cleaning
  • 16 oz capacity for ample cleaning solution
  • Fits standard screw-on mop handles
  • Easy to wash and reuse for long-lasting performance
  • Ideal for use on a variety of surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.