Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regular Screw-on Rayon Mop Head, 16 oz, PK12

  • Mfr # 5563

  • Zoro # G115445359


product price: $159.99
/pk 12, $13.33/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Depth
1 in
Head Length
15 in
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5563
Zoro #
G115445359
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Head Length
15 in
Mop Head Width
8 in
Size
16 oz

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
16 oz

Description

These regular screw-on rayon mop heads are designed for efficient cleaning, offering a 16-ounce capacity and a pack of 12 for long-lasting use. The durable rayon material absorbs and releases water effectively, ensuring a thorough clean on various surfaces. These versatile mop heads are compatible with standard screw-on handles and provide a cost-effective cleaning solution for your home or business.


  • Rayon material for effective cleaning.
  • Screw-on design for easy attachment.
  • Durable construction for long-lasting use.
  • 16 oz size for optimal cleaning power.
  • Pack of 12 for multiple cleaning needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.