Zoro Homepage

Regular Screw-on Rayon Mop Head, 16 oz, PK6

  • Mfr # 5563-6

  • Zoro # G715445209


product price: $84.15
/pk 6, $14.03/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Mop Head Width
8 in
Head Length
15 in
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5563-6
Zoro #
G715445209
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Depth
1 in
Size
16 oz

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
16 oz

Description

This pack of six 16-ounce regular screw-on rayon mop heads is perfect for general cleaning tasks. The rayon material effectively absorbs and releases water, making it ideal for picking up dust, dirt, and spills. These durable mop heads are compatible with most standard mop handles and can be easily replaced when needed, providing you with reliable cleaning performance.


  • Durable rayon fibers for superior cleaning
  • Screw-on design for easy attachment
  • 16 oz size for generous coverage
  • Pack of 6 for long-lasting cleaning
  • Reusable and washable for sustainable cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.