Zoro Homepage

Regular Screw-on Rayon Mop Head, 20 oz - 1 Pack

  • Mfr # 5564-1

  • Zoro # G515445607


product price: $15.45
/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Head Length
15 in
Size
20 oz
Mop Head Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5564-1
Zoro #
G515445607
UPC #
-
Country of Origin
United States

Dimensions

Head Length
15 in
Size
20 oz
Mop Head Width
8 in
Depth
1 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
20 oz

Description

This Regular Screw-On Rayon 20 oz Mop Head is designed for efficient cleaning, offering a durable and absorbent solution for your mopping needs. Crafted from high-quality rayon fibers, this mop head effectively picks up dirt, dust, and grime, leaving your floors sparkling clean. Its screw-on design ensures a secure fit on most standard mop handles, making it convenient to attach and detach. This single-piece mop head is perfect for general cleaning tasks, offering long-lasting performance and value.


  • Durable rayon construction
  • 20 oz capacity for effective cleaning
  • Screw-on design for easy attachment to mop handles
  • Ideal for a variety of cleaning tasks
  • 1-piece design for convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.