Zoro Homepage

Regular Screw-on Rayon Mop Head, 20 oz, PK12

  • Mfr # 5564

  • Zoro # G115445571


product price: $166.99
/pk 12, $13.92/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Mop Head Width
8 in
Head Length
15 in
Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5564
Zoro #
G115445571
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Head Length
15 in
Size
20 oz
Depth
1 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
20 oz

Description

These Regular Screw-On Rayon Mop Heads are the perfect solution for your cleaning needs. This 12-pack of 20 oz rayon mop heads provides exceptional absorbency and durability for all your cleaning tasks. The screw-on design makes attaching and detaching the mop head quick and easy, allowing you to quickly change out your mop head as needed.


  • Durable and long-lasting rayon construction for effective cleaning
  • Screw-on design for easy and secure attachment to most standard mop handles
  • Generous 20 oz size provides ample cleaning surface area
  • Bulk pack of 12 mops offers value and convenience for frequent cleaning needs
  • Suitable for various cleaning applications, including floors, walls, and countertops

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.