Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regular Screw-on Rayon Mop Head, 20 oz, PK6

  • Mfr # 5564-6

  • Zoro # G515445614


product price: $87.95
/pk 6, $14.66/ea
Free Shipping & Returns

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Mop Head Width
8 in
Depth
1 in
Size
20 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5564-6
Zoro #
G515445614
UPC #
-
Country of Origin
United States

Dimensions

Mop Head Width
8 in
Depth
1 in
Size
20 oz
Head Length
15 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
20 oz

Description

This pack of 6 Regular Screw-On Rayon Mop Heads is designed for efficient and reliable cleaning, featuring a 20oz capacity and a standard screw-on attachment for easy compatibility with most mop handles. Crafted from durable rayon, these mop heads provide optimal absorbency and cleaning power, making them ideal for tackling spills, dirt, and dust on various surfaces.


  • Durable rayon construction for effective cleaning
  • Screw-on design for secure attachment to mop handle
  • 20 oz capacity for generous cleaning solution coverage
  • Pack of 6 for long-lasting use
  • Machine washable for convenient care and reusability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.