Zoro Homepage

Regular Screw-on Rayon Mop Head, 24 oz - 1 Pack

  • Mfr # 5565-1

  • Zoro # G015445473


product price: $19.49
/ea

Key Features

Mop Head Material
Rayon
Mop Type
Wet
Size
24 oz
Depth
1 in
Head Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5565-1
Zoro #
G015445473
UPC #
-
Country of Origin
United States

Dimensions

Size
24 oz
Depth
1 in
Head Length
15 in
Mop Head Width
8 in

Details

Mop Head Material
Rayon
Mop Type
Wet
Dry Weight
24 oz

Description

This 24-ounce rayon mop head is designed for general cleaning tasks and features a regular screw-on attachment for easy replacement on compatible mop handles. Its high-quality rayon fibers offer excellent absorbency and durability, making it perfect for tackling spills, dust, and grime on various surfaces.


  • Regular Screw-On Rayon Mop Head for Cleaning
  • 24 oz Weight
  • 1 Piece in Package
  • Durable Rayon Construction
  • Designed for use on both hard floors and carpets
  • Compatible with standard screw-on mop handles
  • Machine Washable for easy cleaning
  • Great for picking up dust, dirt, and debris
  • Long-lasting and efficient performance
  • Provides a streak-free finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.